
- Pressure Control Valve
- Pressure Sequence Valve Type
- PSV2-10 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
Type | Pressure Sequence Valve |
Manufacturer Part No. | PSV2-10-I-0-12/ |
Seal Material | Buna-N |
Housing Material | Cartridge Only |
Adjustment Type | Internal |
Pilot Ratio | 100:1 |
Pressure [Max] | 3046 psi |
Temperature Range [Max] | 248 °F |
Sequence Pressure [Max] | 1200 psi |
Flow [Max] | 6 gal/min |
Port Type | Cartridge Only |
Series | PSV2-10 |
Port Size | Cartridge Only |
Recommend Filtration Level | 18/16/13 microns |
Operation | Direct Acting |
Operating Pressure [Min] | 200 psi |
Style | Spool |
Cavity | C-10-3 |
Pressure Setting | 700 psi |
Seal Kit Buna | 565804 |
Valve Material | Aluminum |
Seal Kit Viton | 889599 |
Installation | Screw-in Cartridge |
Sequence Pressure [Min] | 200 psi |
No. of Valve Ports | 3 |
Operating Pressure [Max] | 1160 psi |
Model No. | PSV2-10-I-0-12/ |
Temperature Range [Min] | -40 °F |
Weight | 0.53 LB |
