
- Solenoid Valve
- 3-Way, 2-Position Valve Type
Valve Type | 3-Way, 2-Position |
Housing Material | Aluminum |
Model No. | SV1-10-3-0-12DD |
Flow [Max] | 6 gal/min |
Seal Material | Buna-N |
Connector Type | Metri-Pack 150 Male, Integrated |
Pressure [Max] | 3000 psi |
Valve Voltage Rating | 12 VDC |
Weight | 0.0 LB |
