
- Flow Control Valve
- Flow Divider/Combiner Type
- FDC1-16 Series
- 12 gal/min Minimum Flow
- 47 gal/min Maximum Flow
Flow [Min] | 12 gal/min |
Port Size | 12 mm |
Flow [Max] | 47 gal/min |
Model No. | FDC1-16-12T-36 |
Port Type | SAE |
Type | Flow Divider/Combiner |
Series | FDC1-16 |
Divider Flow | 26 gal/min |
Weight | 0.0 LB |
