
- Solenoid Valve
- 2-Way, Normally Open Spool Valve Type
- SAE Port Type
- Direct Acting Actuation
- Spool
description
- Two-way, two-position, spool-type, direct-acting, normally-open screw-in cartridge solenoid valve. In the de-energized position, bi-directional flow between port 1 and port 2 is allowed. In the energized position, both ports are closed.
caution
- Metal bowl guards are recommended for all applications
- To clean polycarbonate bowls, use mild soap and water only
- do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
Seal Kit Viton | 889627 |
Operation | Solenoid Operated |
Watt Rating | 23 W |
Seal Kit Buna | 565806 |
Model No. | SV4 10 0 6T 12DQ |
Actuation | Direct Acting |
Cartridge Valve Series | SV4-10-O |
Port Type | SAE |
Series | J Series |
Temperature Range [Min] | -40 °F |
Valve Type | 2-Way, Normally Open Spool |
Filter Option | None |
Poppet/Spool | Spool |
Coil Series | Use J Series, 23 W |
Bi-Directional (2-Way Valves) | No |
Connector Type | Spade Terminal |
Cavity | C-10-2 |
Housing No. | 566151 |
Seal Material | Buna-N |
Temperature Range [Max] | 248 °F |
Housing Material | Aluminum |
Pressure [Max] | 3000 psi |
Valve Voltage Rating | 12 VDC |
Manual Override | No Manual Override |
Port Size | SAE-6 |
Size Designation | 10 |
Flow [Max] | 6 gal/min |
Weight | 0.0 LB |
