
- RV1-10 Series Relief Valve
- Direct Acting
- C-10-2 Cavity
- Buna-N Seals
- Screw Adjustment
description
- Series RV1 is a direct-operated poppet valve suitable for continuous-duty with reliable fast response.
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
Flow [Max] | 8 gal/min |
Operation | Direct Acting |
Housing Material | Cartridge Only |
Seal Kit Buna | 565803 |
Seal Material | Buna-N |
Manufacturer Part No. | RV1-10-S-0-3 |
Type | Relief Valve |
Model No. | RV1-10-S-0-3 |
Pressure Setting | 175 psi |
Body Type | 1 |
Cracking Pressure [Max] | 300 psi |
Pressure [Max] | 3000 psi |
Port Size | Cartridge Only |
Adjustment Type | Screw |
Operating Pressure [Min] | 50 psi |
Operating Pressure [Max] | 300 psi |
Cavity | C-10-2 |
Series | RV1-10 |
Cracking Pressure [Min] | 50 psi |
Seal Kit Viton | 566086 |
Weight | 0.48 LB |
