
- Solenoid Valve
- 2-Way, 2-Position, Normally Closed Valve Type
- Direct Acting Actuation
- Spool
description
- Two-way, two-position, direct-acting, spool-type, normally-closed, screw-in cartridge solenoid valve. In the de-energized position, flow is blocked in both directions. In the energized position, the spool lifts to allow flow in either direction.
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
Operation | Solenoid Operated |
Seal Kit Viton | 889627 |
Connector Type | DIN 43650-A |
Temperature Range [Min] | -40 °F |
Cavity | C-10-2 |
Poppet/Spool | Spool |
Housing No. | N/A |
Actuation | Direct Acting |
Manual Override | No Manual Override |
Bi-Directional (2-Way Valves) | No |
Housing Material | Aluminum |
Pressure [Max] | 3000 psi |
Size Designation | 10 |
Model No. | SV4-10V-C-0-24DG |
Flow [Max] | 6 gal/min |
Valve Voltage Rating | 24 VDC |
Valve Type | 2-Way, 2-Position, Normally Closed |
Cartridge Valve Series | SV4-10-C |
Coil Series | Use J Series, 23 W |
Watt Rating | 23 W |
Temperature Range [Max] | 248 °F |
Seal Kit Buna | 565806 |
Series | J Series |
Filter Option | None |
Seal Material | Viton |
Weight | 0.0 LB |
