Skip to content Skip to navigation menu
Vickers566390

566390

Vickers Pressure Control Cartridge Valve
Item #102029257
  • PSV10-10 Series Pressure Sequence Valve
  • Direct Acting, External Pilot, External Drain, Normally Closed
  • C-10-4 Cavity
  • Buna-N Seals
  • Screw Adjustment
  • Cartridge Only
  • 6 gal/min
  • 100 psi - 600 psi Sequence Pressure
  • 350 psi Pressure Setting
+ Show More + Show Less
Vickers566390
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PSV10-10 Series Pressure Sequence Valve
  • Direct Acting, External Pilot, External Drain, Normally Closed
  • C-10-4 Cavity
  • Buna-N Seals
  • Screw Adjustment

caution

  • To clean polycarbonate bowls, use mild soap and water only
  • do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
Operation Direct Acting, External Pilot, External Drain, Normally Closed
Port Size Cartridge Only
Adjustment Type Screw
Sequence Pressure [Max] 600 psi
Type Pressure Sequence Valve
Cavity C-10-4
Manufacturer Part No. PSV10-10-S-0-6/
Housing Material Cartridge Only
Model No. PSV10-10-S-0-6/
Pressure Setting 350 psi
Pressure [Max] 3000 psi
Series PSV10-10
Seal Kit Viton 566080
Seal Kit Buna 889625
Flow [Max] 6 gal/min
Sequence Pressure [Min] 100 psi
Seal Material Buna-N
Weight 0.6 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison