
- Flow Control Valve
- Flow Divider/Combiner Type
- FDC1-16 Series
- 45 gal/min Maximum Flow
No. of Housing Ports | 4 |
Pressure [Max] | 3000 psi |
Housing Material | Aluminum |
Style | Spool |
Seal Material | Buna-N |
Temperature Range [Max] | 248 °F |
Type | Flow Divider/Combiner |
Valve Torque into Cavity | 108 to 122 Nm |
Divider Flow | 30 gal/min |
Series | FDC1-16 |
Recommend Filtration Level | 18/16/13 microns |
Leakage | Standard |
Port Type | Cartridge Only |
Flow [Max] | 45 gal/min |
Model No. | FDC1-16-0-64 |
Temperature Range [Min] | -40 °F |
Installation | Screw-in Cartridge |
No. of Valve Ports | 4 |
Cavity | C-16-4 |
Weight | 0.0 LB |
