
- Pressure Control Valve
- Pressure Reducing/Relieving Valve Type
- PRV1-10 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
No. of Housing Ports | 3 |
Valve Material | Cartridge only |
Pressure Setting | 341 psi |
Pressure [Max] | 2300 psi |
No. of Valve Ports | 3 |
Operating Pressure [Min] | 100 psi |
Body Type | 2 |
Series | PRV1-10 |
Model No. | PRV1-10-I-0-6/ |
Adjustment Type | Internal |
Seal Kit Buna | 565804 |
Pilot Ratio | 100:1 |
Temperature Range [Min] | -40 °F |
Leakage | 0.25 cc/min |
Seal Material | Buna-N |
Cracking Pressure [Min] | 100 psi |
Cracking Pressure [Max] | 600 psi |
Temperature Range [Max] | 248 °F |
Manufacturer Part No. | PRV1-10-I-0-6/ |
Seal Kit Viton | 889599 |
Port Type | Cartridge Only |
Style | Spool |
Port Size | Cartridge Only |
Cavity | C-10-3 |
Valve Torque into Cavity | 47 to 54 Nm |
Operating Pressure [Max] | 2300 psi |
Housing Material | Cartridge Only |
Installation | Screw-in Cartridge |
Operation | Direct Acting |
Flow [Max] | 4 gal/min |
Type | Pressure Reducing/Relieving Valve |
Recommend Filtration Level | 18/16/13 microns |
Weight | 0.54 LB |
