
- Pressure Control Valve
- Pressure Reducing/Relieving Valve Type
- PRV2-16 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
description
- The PRV1-10 is a direct-acting, spool-type valve, the PRV12-10 is a pilot-operated, spool-type, and the PRV12-12 is a pilot-operated, sliding-spool, adjustable cartridge-type valve. These valves maintain a constant secondary (lower) pressure in hydraulic subsystems regardless of pressure variations in the primary system. In addition to the reducing function, they also provide a flow path from the reduced pressure port to the tank port. If pressure in the secondary circuit exceeds the desired pressure, the valve opens this flow path to relieve excess pressure to tank.
caution
- Do not restrict the inlet flow
Seal Kit Buna | 565811 |
Temperature Range [Max] | 248 °F |
Operating Pressure [Min] | 1015 psi |
Port Size | Cartridge Only |
Style | Spool |
Valve Material | Cartridge only |
No. of Housing Ports | 3 |
Pressure [Max] | 5076 psi |
Operation | Pilot Operated |
Port Type | Cartridge Only |
Pressure Setting | 3517 psi |
Leakage | 0.25 cc/min |
Pilot Ratio | 100:1 |
Adjustment Type | Screw |
Cracking Pressure [Max] | 6000 psi |
Cavity | C-16-3 |
Type | Pressure Reducing/Relieving Valve |
Seal Kit Viton | 889610 |
Seal Material | Buna-N |
Series | PRV2-16 |
Operating Pressure [Max] | 5076 psi |
Model No. | PRV2-16-S-0-60/ |
Cracking Pressure [Min] | 1000 psi |
Manufacturer Part No. | PRV2-16-S-0-60 |
No. of Valve Ports | 3 |
Housing Material | Cartridge Only |
Flow [Max] | 40 gal/min |
Body Type | 8 |
Temperature Range [Min] | -40 °F |
Installation | Screw-in Cartridge |
Recommend Filtration Level | 18/16/13 microns |
Weight | 0.89 LB |
