
- Pressure Control Valve
- Pressure Relief Valve Type
- RV1-10 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
caution
- Do not mix suspension and helmet sizes
- Use only MSA suspensions on an MSA helmet
- Failure to comply with the above will reduce the energy-absorbing ability of the protective helmet, which can result in serious injury or death
Model No. | RV1-10-K-0-3/ |
Port Size | Cartridge Only |
Operation | Direct Acting |
Cavity | C-10-2 |
Type | Pressure Relief Valve |
Pressure [Max] | 3046 psi |
Seal Kit Viton | 566086 |
Adjustment Type | Knob |
No. of Valve Ports | 2 |
Flow [Max] | 8 gal/min |
Housing Material | Cartridge Only |
Manufacturer Part No. | RV1-10-K-0-3/ |
Installation | Screw-in Cartridge |
Cracking Pressure [Max] | 300 psi |
Operating Pressure [Min] | 51 psi |
Pressure Setting | 170 psi |
Seal Material | Buna-N |
Body Type | 1 |
Style | Poppet |
No. of Housing Ports | 2 |
Valve Torque into Cavity | 47 to 54 Nm |
Recommend Filtration Level | 18/16/13 microns |
Cracking Pressure [Min] | 50 psi |
Series | RV1-10 |
Seal Kit Buna | 565803 |
Temperature Range [Min] | -40 °F |
Valve Material | Cartridge only |
Port Type | Cartridge Only |
Leakage | 0.25 cc/min |
Operating Pressure [Max] | 3046 psi |
Temperature Range [Max] | 248 °F |
Pilot Ratio | 100:1 |
Weight | 0.48 LB |
