
- Flow Control Valve
- Flow Divider/Combiner Type
- FDC1-16 Series
- 12 gal/min Minimum Flow
- 47 gal/min Maximum Flow
Type | Flow Divider/Combiner |
Model No. | FDC1-16-16T-66 |
Port Type | SAE |
Series | FDC1-16 |
Flow [Max] | 47 gal/min |
Divider Flow | 35 gal/min |
Flow [Min] | 12 gal/min |
Port Size | 16 mm |
Weight | 0.0 LB |
