
- Pressure Control Valve
- Pressure Reducing/Relieving Valve Type
- PRV2-10 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
caution
- Steel housings must be used for operating pressures above 3,000 psi
Port Size | Cartridge Only |
Seal Kit Buna | 565804 |
Operating Pressure [Min] | 247 psi |
Series | PRV2-10 |
Housing Material | Aluminum |
Manufacturer Part No. | PRV2-10-S-0-35/ |
Leakage | 0.25 cc/min |
Cracking Pressure [Min] | 250 psi |
Seal Material | Buna-N |
Flow [Max] | 10 gal/min |
Port Type | Cartridge Only |
Pressure Setting | 1864 psi |
Cavity | C-10-3 |
Adjustment Type | Screw |
No. of Valve Ports | 3 |
Cracking Pressure [Max] | 3500 psi |
Installation | Screw-in Cartridge |
Operation | Pilot Operated |
Seal Kit Viton | 889599 |
Pilot Ratio | 100:1 |
Pressure [Max] | 3481 psi |
Model No. | PRV2 10 S 0 35 |
Style | Spool |
Recommend Filtration Level | 18/16/13 microns |
Valve Torque into Cavity | 47 to 54 Nm |
No. of Housing Ports | 3 |
Type | Pressure Reducing/Relieving Valve |
Temperature Range [Min] | -40 °F |
Operating Pressure [Max] | 3481 psi |
Temperature Range [Max] | 248 °F |
Weight | 0.54 LB |
