
- PSV1-10 Series Pressure Sequence Valve
- Direct Acting, Internal Pilot, External Drain
- C-10-3 Cavity
- Buna-N Seals
- Screw Adjustment
description
- Both series are spool-type, internally-piloted, externally-drained screw-in cartridge pressure sequence valves. The PSV1-10 is direct acting, while the PSV1-16 is pilot operated.
Pressure [Max] | 3000 psi |
Model No. | PSV1-10-S-0-12 |
Cavity | C-10-3 |
Seal Material | Buna-N |
Operating Pressure [Max] | 1200 psi |
Manufacturer Part No. | PSV1-10-S-0-12 |
Seal Kit Buna | 565804 |
Body Type | 2 |
Adjustment Type | Screw |
Type | Sequence/Relieving |
Housing Material | Cartridge Only |
Flow [Max] | 6 gal/min |
Sequence Pressure [Max] | 1200 psi |
Sequence Pressure [Min] | 200 psi |
Operating Pressure [Min] | 200 psi |
Port Size | Cartridge Only |
Series | PSV1-10 |
Seal Kit Viton | 889599 |
Pressure Setting | 700 psi |
Operation | Direct Acting, Internal Pilot, External Drain |
Weight | 0.53 LB |
