
- Pressure Control Valve
- Pressure Sequence Valve Type
- PSV3-10 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
Pilot Ratio | 100:1 |
No. of Housing Ports | 3 |
Pressure Setting | 1400 psi |
No. of Valve Ports | 3 |
Model No. | PSV3-10-S-0-24/ |
Port Type | Cartridge Only |
Seal Material | Buna-N |
Installation | Screw-in Cartridge |
Seal Kit Viton | 889599 |
Valve Material | Cartridge only |
Housing Material | Cartridge Only |
Recommend Filtration Level | 18/16/13 microns |
Sequence Pressure [Min] | 400 psi |
Flow [Max] | 6 gal/min |
Style | Spool |
Operating Pressure [Min] | 406 psi |
Cavity | C-10-3 |
Pressure [Max] | 3046 psi |
Operating Pressure [Max] | 3046 psi |
Manufacturer Part No. | PSV3-10-S-0-24/ |
Pilot/Drain | Internal Pilot/External Drain |
Seal Kit Buna | 565804 |
Type | Pressure Sequence Valve |
Operation | Direct Acting |
Adjustment Type | Screw |
Series | PSV3-10 |
Port Size | Cartridge Only |
Sequence Pressure [Max] | 2400 psi |
Weight | 0.53 LB |
