
- Check Valve
- Poppet Style
- 10 mm Size
- NPTF Port Type
Model No. | DPC1-10-P-3 |
Style | Poppet |
Port Size | 3/8 in |
Seal Material | Buna-N |
Flow [Max] | 12 gal/min |
Port Type | NPTF |
Pilot Piston Seal | No |
Size | 10 mm |
Series | DPC1-10 |
Weight | 0.0 LB |

Model No. | DPC1-10-P-3 |
Style | Poppet |
Port Size | 3/8 in |
Seal Material | Buna-N |
Flow [Max] | 12 gal/min |
Port Type | NPTF |
Pilot Piston Seal | No |
Size | 10 mm |
Series | DPC1-10 |
Weight | 0.0 LB |