
- Pressure Control Valve
- Pressure Sequence Valve Type
- PSV1-10 Series
- Cartridge Only Port Size
- Direct Acting Operation
Housing Material | Cartridge Only |
Pressure [Max] | 3000 psi |
Series | PSV1-10 |
Body Type | 2 |
Seal Kit Viton | 889599 |
Adjustment Type | Internal |
Pressure Setting | 700 psi |
Model No. | PSV1-10-I-0-12/ |
Pilot/Drain | Internal Pilot/External Drain |
Cavity | C-10-3 |
Operation | Direct Acting |
Port Size | Cartridge Only |
Seal Kit Buna | 565804 |
Sequence Pressure [Min] | 200 psi |
Seal Material | Buna-N |
Type | Pressure Sequence Valve |
Flow [Max] | 6 gal/min |
Sequence Pressure [Max] | 1200 psi |
Manufacturer Part No. | PSV1-10-I-0-12/ |
Weight | 0.53 LB |
