
- Logic Element Valve
- Differential Pressure Sensing Valve Type
- Pressure Reducing, Normally Open Spool Function
Pressure [Max] | 5000 psi |
Model No. | DPS2-10-R-F-0-80 |
Recommend Filtration Level | 18/16/13 microns |
Valve Type | Differential Pressure Sensing Valve |
Pilot Ratio | 1:1 |
Cavity | C-10-3S |
Seal Material | Buna-N |
Function | Pressure Reducing, Normally Open Spool |
Installation | Screw-in Cartridge |
Leakage | 82 cc/min |
Valve Material | Cartridge only |
Weight | 0.31 LB |
