
- Pressure Control Valve
- Pressure Sequence Valve Type
- PSV10-10 Series
- Cartridge Only Port Size
- Direct Acting, Normally Closed Operation
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
Pilot/Drain | External Pilot/External Drain |
Sequence Pressure [Min] | 75 psi |
Adjustment Type | Screw |
Manufacturer Part No. | PSV10-10-S-0-4/ |
Housing Material | Cartridge Only |
Series | PSV10-10 |
Port Size | Cartridge Only |
Pressure Setting | 238 psi |
Model No. | PSV10-10-S-0-4/ |
Type | Pressure Sequence Valve |
Cavity | C-10-4 |
Flow [Max] | 6 gal/min |
Sequence Pressure [Max] | 400 psi |
Seal Kit Buna | 889625 |
Seal Material | Buna-N |
Operation | Direct Acting, Normally Closed |
Pressure [Max] | 3000 psi |
Seal Kit Viton | 566080 |
Weight | 0.6 LB |
