
- RV4-10 Series Relief Valve
- Direct Acting
- C-10-2 Cavity
- Buna-N Seals
- Factory Set Adjustment
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
Type | Relief Valve |
Adjustment Type | Factory Set |
Operation | Direct Acting |
Port Size | Cartridge Only |
Housing Material | Cartridge Only |
Seal Material | Buna-N |
Cavity | C-10-2 |
Cracking Pressure [Max] | 5000 psi |
Manufacturer Part No. | RV4-10-F-0-50 |
Seal Kit Buna | 565803 |
Flow [Max] | 12 gal/min |
Series | RV4-10 |
Cracking Pressure [Min] | 400 psi |
Pressure [Max] | 5000 psi |
Pressure Setting | 2700 psi |
Model No. | RV4-10-F-0-50 |
Seal Kit Viton | 566086 |
Weight | 0.25 LB |
