
- Pressure Control Valve
- Pressure Reducing/Relieving Valve Type
- PRV2-10 Series
- Cartridge Only Port Size
- Pilot Operated Operation
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
Seal Kit Viton | 889599 |
Operation | Pilot Operated |
Pressure Setting | 2775 psi |
Series | PRV2-10 |
Adjustment Type | Cap |
Cracking Pressure [Min] | 550 psi |
Seal Kit Buna | 565804 |
Seal Material | Buna-N |
Flow [Max] | 10 gal/min |
Port Size | Cartridge Only |
Type | Pressure Reducing/Relieving Valve |
Model No. | PRV2 10 C 0 50 |
Pressure [Max] | 3500 psi |
Cracking Pressure [Max] | 5000 psi |
Cavity | C-10-3 |
Housing Material | Cartridge Only |
Manufacturer Part No. | PRV2-10-C-0-50/ |
Weight | 0.54 LB |
