Skip to content Skip to navigation menu
Vickers566269

566269

Vickers Pressure Control Cartridge Valve
Item #102028900
  • PSV10-10 Series Pressure Sequence Valve
  • Direct Acting, External Pilot, External Drain, Normally Closed
  • C-10-4 Cavity
  • Buna-N Seals
  • Internal Adjustment
  • Cartridge Only
  • 6 gal/min
  • 75 psi - 400 psi Sequence Pressure
  • 188 psi Pressure Setting
+ Show More + Show Less
Vickers566269
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PSV10-10 Series Pressure Sequence Valve
  • Direct Acting, External Pilot, External Drain, Normally Closed
  • C-10-4 Cavity
  • Buna-N Seals
  • Internal Adjustment

caution

  • over-tightening may cause failure
  • Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
Pressure Setting 188 psi
Model No. PSV10-10-I-0-4/1.88
Sequence Pressure [Max] 400 psi
Operation Direct Acting, External Pilot, External Drain, Normally Closed
Housing Material Cartridge Only
Seal Kit Buna 889625
Series PSV10-10
Adjustment Type Internal
Flow [Max] 6 gal/min
Manufacturer Part No. PSV10-10-I-0-4/1.88
Pressure [Max] 3000 psi
Type Pressure Sequence Valve
Seal Kit Viton 566080
Seal Material Buna-N
Sequence Pressure [Min] 75 psi
Cavity C-10-4
Port Size Cartridge Only
Weight 0.6 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison