Skip to content Skip to navigation menu
Vickers566268

566268

Vickers Pressure Control Cartridge Valve
Item #102026046
  • PSV8-10 Series Pressure Sequence Valve
  • Direct Acting, External Pilot, External Drain, Normally Open
  • C-10-4 Cavity
  • Buna-N Seals
  • Internal Adjustment
  • Cartridge Only
  • 6 gal/min
  • 400 psi - 2,400 psi Sequence Pressure
  • 1400 psi Pressure Setting
+ Show More + Show Less
Vickers566268
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PSV8-10 Series Pressure Sequence Valve
  • Direct Acting, External Pilot, External Drain, Normally Open
  • C-10-4 Cavity
  • Buna-N Seals
  • Internal Adjustment

caution

  • Steel housings must be used for operating pressures above 3,000 psi
Seal Material Buna-N
Cavity C-10-4
Model No. PSV8-10-I-0-24/
Seal Kit Buna 889625
Series PSV8-10
Type Pressure Sequence Valve
Sequence Pressure [Min] 400 psi
Adjustment Type Internal
Seal Kit Viton 566080
Flow [Max] 6 gal/min
Operation Direct Acting, External Pilot, External Drain, Normally Open
Port Size Cartridge Only
Housing Material Cartridge Only
Manufacturer Part No. PSV8-10-I-0-24/
Pressure [Max] 3000 psi
Sequence Pressure [Max] 2400 psi
Pressure Setting 1400 psi
Weight 0.6 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison