
- Direction Control Valve
- Pilot To Shift Valve Type
- PTS7-10 Series
- 8 gal/min Maximum Flow
Valve Type | Pilot To Shift |
Cavity | C-10-3 |
Temperature Range [Max] | 248 °F |
Pilot Pressure | 160 psi |
Model No. | PTS7-10-0-160 |
Detent Option | No |
No. of Valve Ports | 3 |
Housing Material | Aluminum |
Flow [Max] | 8 gal/min |
Port Type | Cartridge Only |
Seal Type | Buna-N |
Temperature Range [Min] | -40 °F |
Leakage | 164 cc/min maximum @ 210 bar |
No. of Housing Ports | 3 |
Recommend Filtration Level | 18/16/13 microns |
Style | 2-Way, 2-Position, Normally Open |
Pressure [Max] | 3000 psi |
Valve Torque into Cavity | 47 to 54 Nm |
Series | PTS7-10 |
Valve Material | Cartridge only |
Installation | Screw-in Cartridge |
Weight | 1.0 LB |
