
- Pressure Control Valve
- Pressure Relief Valve Type
- RV1-10 Series
- Cartridge Only Port Size
- Direct Acting Operation
caution
- Steel housings must be used for operating pressures above 3,000 psi
Seal Material | Buna-N |
Body Type | 1 |
Port Size | Cartridge Only |
Cracking Pressure [Min] | 250 psi |
Pressure [Max] | 3000 psi |
Series | RV1-10 |
Flow [Max] | 8 gal/min |
Manufacturer Part No. | RV1-10-I-0-18/ |
Adjustment Type | Internal |
Cracking Pressure [Max] | 1800 psi |
Seal Kit Buna | 565803 |
Seal Kit Viton | 566086 |
Operation | Direct Acting |
Housing Material | Cartridge Only |
Cavity | C-10-2 |
Pressure Setting | 1025 psi |
Type | Pressure Relief Valve |
Model No. | RV1 10 I 0 18 |
Weight | 0.48 LB |
