
- Proportional Valve
- ERV2-10-2.10-0-12DG Model Code
- Pressure Relief Valve Control Type
- Direct Acting Operation
Seal Material | Buna-N |
Electrical Connection | DIN 43650 |
Valve Material | Cartridge only |
Rated Flow | 0.7 gal/min |
No. of Valve Ports | 2 |
Cavity | C-10-2 |
Port Type | Cartridge Only |
Style | Spool |
Series | ERV2 |
Operation | Direct Acting |
Voltage & Frequency | 12 VDC |
Temperature Range [Max] | 248 °F |
Installation | Screw-in Cartridge |
Factory Set Pressure | 218 |
No. of Housing Ports | 2 |
Pressure [Max] | 500 psi |
Temperature Range [Min] | -40 °F |
Model No. | ERV2-10-2.10-0-12DG |
Control Type | Pressure Relief Valve |
Fluid Cleanliness | 18/16/13 micron |
Weight | 0.0 LB |
