
- Flow Control Valve
- Flow Regulator Type
- FR2-10 Series
- 0.1 gal/min Minimum Flow
- 10 gal/min Maximum Flow
Series | FR2-10 |
Pressure [Max] | 3000 psi |
No. of Valve Ports | 2 |
Housing Material | Aluminum |
Leakage | Standard |
Port Type | Cartridge Only |
Flow Rate Setting | 0.125 |
Flow [Max] | 10 gal/min |
Style | Adjustable Pressure Compensated |
Type | Flow Regulator |
No. of Housing Ports | 2 |
Cavity | C-10-2 |
Temperature Range [Min] | -40 °F |
Model No. | FR2-10-S-0-.50 |
Adjustment Type | Screw |
Flow [Min] | 0.1 gal/min |
Installation | Screw-in Cartridge |
Valve Torque into Cavity | 47 to 54 Nm |
Seal Material | Buna-N |
Temperature Range [Max] | 248 °F |
Recommend Filtration Level | 18/16/13 microns |
Weight | 0.0 LB |
