
- Flow Control Valve
- Flow Control Type
- FDC3-16 Series
- 15 gal/min Minimum Flow
- 60 gal/min Maximum Flow
Model No. | FDC3-16-12T-44 |
Port Type | SAE |
Series | FDC3-16 |
Type | Flow Control |
Flow [Max] | 60 gal/min |
Flow [Min] | 15 gal/min |
Port Size | 12 mm |
Weight | 0.0 LB |
