
- Flow Control Valve
- Flow Divider/Combiner Type
- FDC1-20 Series
- 95 gal/min Maximum Flow
Series | FDC1-20 |
Port Type | SAE |
Seal Material | Buna-N |
Temperature Range [Max] | 248 °F |
Divider Flow | 95 gal/min |
Recommend Filtration Level | 18/16/13 microns |
Valve Torque into Cavity | 128 to 155 Nm |
Installation | Screw-in Cartridge |
Temperature Range [Min] | -40 °F |
Housing Material | Aluminum |
Flow [Max] | 95 gal/min |
Port Size | 16 mm |
Style | Spool |
Type | Flow Divider/Combiner |
Model No. | FDC1-20-16T-66 |
Leakage | Standard |
Pressure [Max] | 3000 psi |
Weight | 20.94 LB |
