
- Check Valve
- Poppet Style
- 10 mm Size
- NPTF Port Type
Port Size | 1/2 in |
Pilot Piston Seal | Yes |
Size | 10 mm |
Port Type | NPTF |
Style | Poppet |
Model No. | SPC1-10S-P-4 |
Flow [Max] | 12 gal/min |
Seal Material | Buna-N |
Series | SPC1-10 |
Weight | 0.0 LB |

Port Size | 1/2 in |
Pilot Piston Seal | Yes |
Size | 10 mm |
Port Type | NPTF |
Style | Poppet |
Model No. | SPC1-10S-P-4 |
Flow [Max] | 12 gal/min |
Seal Material | Buna-N |
Series | SPC1-10 |
Weight | 0.0 LB |