
- Aluminum Body for C-16-4 Cavity
- SAE-12 Port Size
- Type 10
- 3,000 psi
description
- Vickers offers a complete range of screw-in cartridge flow control valves that are designed for maximum flexibility and minimal space requirements.
features
- All-aluminum bodies are gold anodized to resist corrosion
- Reliable, economical and compact
- Low leakage
includes
- cartridge, coils and seals are sold separately
- Valve body only
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
Cavity | C-16-4 |
Material | Aluminum |
Port Size | SAE-12 |
Body Type | 10 |
Pressure [Max] | 3000 psi |
Weight | 5.15 LB |
