
- RV6-10 Series Relief Valve
- Direct Acting
- C-10-2 Cavity
- Viton Seals
- Cap Adjustment
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
Manufacturer Part No. | RV6-10V-C-0-25/ |
Seal Material | Viton |
Cracking Pressure [Max] | 2500 psi |
Pressure Setting | 1275 psi |
Type | Relief Valve |
Cavity | C-10-2 |
Body Type | 6 |
Seal Kit Viton | 566086 |
Flow [Max] | 4 gal/min |
Operation | Direct Acting |
Model No. | RV6-10V-C-0-25/ |
Adjustment Type | Cap |
Seal Kit Buna | 565803 |
Port Size | Cartridge Only |
Cracking Pressure [Min] | 50 psi |
Housing Material | Cartridge Only |
Series | RV6-10 |
Pressure [Max] | 5000 psi |
Weight | 0.48 LB |
