
- Pressure Control Valve
- Pressure Reducing/Relieving Valve Type
- PRV2-16 Series
- Cartridge Only Port Size
- Pilot Operated Operation
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
Pressure Setting | 3500 psi |
Pressure [Max] | 5000 psi |
Cracking Pressure [Min] | 1000 psi |
Flow [Max] | 40 gal/min |
Series | PRV2-16 |
Model No. | PRV2-16-C-0-60/ |
Cavity | C-16-3 |
Port Size | Cartridge Only |
Manufacturer Part No. | PRV2-16-C-0-60/ |
Operation | Pilot Operated |
Seal Material | Buna-N |
Adjustment Type | Cap |
Housing Material | Cartridge Only |
Cracking Pressure [Max] | 6000 psi |
Body Type | 8 |
Seal Kit Viton | 889610 |
Type | Pressure Reducing/Relieving Valve |
Seal Kit Buna | 565811 |
Weight | 0.89 LB |
