
- PRV2-10 Series Pressure Reducing/Relieving Valve
- Pilot Operated
- C-10-3 Cavity
- Buna-N Seals
- Screw Adjustment
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Port Size | Cartridge Only |
Housing Material | Cartridge Only |
Manufacturer Part No. | PRV2-10-S-0-3/ |
Seal Material | Buna-N |
Cracking Pressure [Max] | 300 psi |
Series | PRV2-10 |
Operation | Pilot Operated |
Model No. | PRV2-10-S-0-3/ |
Pressure Setting | 175 psi |
Type | Pressure Reducing/Relieving Valve |
Adjustment Type | Screw |
Cracking Pressure [Min] | 50 psi |
Pressure [Max] | 3500 psi |
Seal Kit Buna | 565804 |
Flow [Max] | 10 gal/min |
Cavity | C-10-3 |
Seal Kit Viton | 889599 |
Weight | 0.54 LB |
