
- Logic Element Valve
- Differential Pressure Sensing Valve Type
- Cartridge Only Port Type
- Normally Closed (L/S Element) Spool Function
- Differential Pressure Operation
Installation | Screw-in Cartridge |
Recommend Filtration Level | 18/16/13 microns |
Seal Material | Buna-N |
Operation | Differential Pressure |
Function | Normally Closed (L/S Element) Spool |
Valve Material | Cartridge only |
No. of Housing Ports | 3 |
Temperature Range [Max] | 248 °F |
No. of Valve Ports | 3 |
Cavity | C-10-3S |
Valve Type | Differential Pressure Sensing Valve |
Pressure [Max] | 5000 psi |
Model No. | DPS2-10-P-S-0-160 |
Leakage | 82 cc/min |
Port Type | Cartridge Only |
Pilot Ratio | 1:1 |
Temperature Range [Min] | -40 °F |
Weight | 0.0 LB |
