
- Direction Control Valve
- Manual Semi-Rotary Valve Type
- MRV3-16 Series
- 16 gal/min Maximum Flow
Seal Type | Buna-N |
Valve Type | Manual Semi-Rotary |
Temperature Range [Max] | 248 °F |
Series | MRV3-16 |
Lever Position | 90° Angle Position |
No. of Housing Ports | 3 |
Cavity | C-10-3 |
Function | Direct Acting |
Installation | Screw-in Cartridge |
Model No. | MRV3-16-K-0 |
Valve Material | Cartridge only |
Temperature Range [Min] | -40 °F |
Recommend Filtration Level | 18/16/13 microns |
Valve Torque into Cavity | 108 to 122 Nm |
Port Type | Cartridge Only |
Leakage | Standard |
Pressure [Max] | 3000 psi |
Actuation | Knob |
Flow [Max] | 16 gal/min |
No. of Valve Ports | 3 |
Weight | 0.0 LB |
