
- Flow Control Valve
- Flow Divider/Combiner Type
- FDC1-16 Series
- 12 gal/min Minimum Flow
- 47 gal/min Maximum Flow
Type | Flow Divider/Combiner |
No. of Housing Ports | 4 |
Pressure [Max] | 3000 psi |
Style | Spool |
Recommend Filtration Level | 18/16/13 microns |
Seal Material | Buna-N |
Temperature Range [Max] | 248 °F |
No. of Valve Ports | 4 |
Installation | Screw-in Cartridge |
Model No. | FDC1-16-12T-44 |
Port Type | SAE |
Temperature Range [Min] | -40 °F |
Series | FDC1-16 |
Port Size | 12 mm |
Flow [Min] | 12 gal/min |
Divider Flow | 24 gal/min |
Housing Material | Aluminum |
Valve Torque into Cavity | 108 to 122 Nm |
Leakage | Standard |
Cavity | C-16-4 |
Flow [Max] | 47 gal/min |
Weight | 1.0 LB |
