
- Flow Control Valve
- Flow Control Type
- FDC3-16 Series
- 15 gal/min Minimum Flow
- 60 gal/min Maximum Flow
Model No. | FDC3-16-0-66 |
Port Type | Cartridge Only |
Type | Flow Control |
Series | FDC3-16 |
Flow [Max] | 60 gal/min |
Flow [Min] | 15 gal/min |
Weight | 0.0 LB |
