
- Pressure Control Valve
- Pressure Relief Valve Type
- RV8-10 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
description
- Series RV1 is a direct-operated poppet valve suitable for continuous-duty with reliable fast response.
caution
- Aluminum housings can be used for operating pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 210 bar (3,000 psi)
Seal Kit Buna | 565803 |
Operation | Direct Acting |
No. of Housing Ports | 2 |
No. of Valve Ports | 2 |
Adjustment Type | Screw |
Housing Material | Cartridge Only |
Pressure [Max] | 5076 psi |
Model No. | RV8-10-S-0-4/ |
Installation | Screw-in Cartridge |
Cavity | C-10-2 |
Pilot Ratio | 100:1 |
Seal Kit Viton | 566086 |
Recommend Filtration Level | 18/16/13 microns |
Flow [Max] | 20 gal/min |
Operating Pressure [Min] | 51 psi |
Body Type | 1 |
Port Size | Cartridge Only |
Pressure Setting | 243 psi |
Seal Material | Buna-N |
Type | Pressure Relief Valve |
Port Type | Cartridge Only |
Temperature Range [Max] | 248 °F |
Operating Pressure [Max] | 5076 psi |
Leakage | 0.25 cc/min |
Temperature Range [Min] | -40 °F |
Series | RV8-10 |
Cracking Pressure [Min] | 50 psi |
Cage Seals | Single Backup Ring |
Cracking Pressure [Max] | 450 psi |
Valve Material | Cartridge only |
Manufacturer Part No. | RV8-10-S-0-4 |
Style | Poppet |
Weight | 0.48 LB |
