
- Solenoid Valve
- 3-Way, 2-Position, Spool Valve Type
- Cartridge Only Port Type
- Direct Acting Actuation
- Spool
description
- Three-way, two-position, direct-acting, spool-type screw-in cartridge solenoid valve. In the de-energized position, this valve allows flow from port 2 to port 1 while port 3 is blocked. In the energized position, flow is allowed from port 1 to port 3 while port 2 is blocked.
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
Port Type | Cartridge Only |
Valve Material | Cartridge only |
Coil Series | Use J Series, 23 W |
Operation | Solenoid Operated |
No. of Valve Ports | 3 |
Temperature Range [Min] | -40 °F |
Watt Rating | 23 W |
Connector Type | Leads |
Cavity | C-10-3 |
Housing No. | N/A |
Seal Material | Buna-N |
Poppet/Spool | Spool |
Seal Kit Viton | 889688 |
No. of Housing Ports | 3 |
Model No. | SV1-10-3-0-12DW |
Recommend Filtration Level | 18/16/13 microns |
Bi-Directional (2-Way Valves) | No |
Pressure [Max] | 3000 psi |
Valve Type | 3-Way, 2-Position, Spool |
Cartridge Valve Series | SV1-10-3 |
Seal Kit Buna | 889624 |
Series | J Series |
Temperature Range [Max] | 248 °F |
Valve Voltage Rating | 12 VDC |
Flow [Max] | 6 gal/min |
Housing Material | Aluminum |
Manual Override | No Manual Override |
Actuation | Direct Acting |
Installation | Screw-in Cartridge |
Filter Option | None |
Size Designation | 10 |
Valve Torque into Cavity | 47 to 54 Nm |
Weight | 0.0 LB |
