
- Solenoid Valve
- 2-Way, Normally Closed Poppet Valve Type
- Cartridge Only Port Type
- Pilot Operated Actuation
- Poppet
description
- Two-way, two-position, pilot-operated, poppet-style, normally-closed, screw-in cartridge solenoid valve. In the de-energized position, this valve blocks flow from port 2 to port 1 and free flow is allowed from port 1 to port 2. In the energized position, flow from port 1 to port 2 is restricted while free flow is allowed from port 2 to port 1.
caution
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
Connector Type | Leads |
Model No. | SV1-10-C-0-12DW |
Valve Torque into Cavity | 47 to 54 Nm |
Watt Rating | 23 W |
No. of Housing Ports | 2 |
Pressure [Max] | 3000 psi |
Seal Kit Viton | 566086 |
Seal Material | Buna-N |
Seal Kit Buna | 565803 |
Series | J Series |
Operation | Solenoid Operated |
Housing No. | N/A |
Cartridge Valve Series | SV1-10-C |
Housing Material | Aluminum |
Actuation | Pilot Operated |
Installation | Screw-in Cartridge |
Cavity | C-10-2 |
Bi-Directional (2-Way Valves) | No |
Filter Option | None |
Valve Type | 2-Way, Normally Closed Poppet |
Temperature Range [Min] | -40 °F |
Coil Series | Use J Series, 23 W |
Valve Material | Cartridge only |
Manual Override | No Manual Override |
No. of Valve Ports | 2 |
Valve Voltage Rating | 12 VDC |
Flow [Max] | 12 gal/min |
Recommend Filtration Level | 18/16/13 microns |
Port Type | Cartridge Only |
Size Designation | 10 |
Temperature Range [Max] | 248 °F |
Poppet/Spool | Poppet |
Weight | 0.0 LB |
