
- Pressure Control Valve
- Pressure Relief Valve Type
- RV1-10 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
Seal Kit Buna | 565803 |
Cavity | C-10-2 |
Model No. | RV1-10-F-0-30/ |
Pressure [Max] | 3046 psi |
Style | Poppet |
Operating Pressure [Min] | 493 psi |
Manufacturer Part No. | RV1-10-F-0-36 |
Port Size | Cartridge Only |
Temperature Range [Min] | -40 °F |
Installation | Screw-in Cartridge |
Leakage | 0.25 cc/min |
No. of Housing Ports | 2 |
Flow [Max] | 8 gal/min |
Housing Material | Cartridge Only |
Adjustment Type | Factory Set |
Pilot Ratio | 100:1 |
Series | RV1-10 |
Type | Pressure Relief Valve |
Operation | Direct Acting |
No. of Valve Ports | 2 |
Cracking Pressure [Max] | 3600 psi |
Port Type | Cartridge Only |
Body Type | 1 |
Temperature Range [Max] | 248 °F |
Seal Material | Buna-N |
Seal Kit Viton | 566086 |
Operating Pressure [Max] | 3046 psi |
Valve Torque into Cavity | 47 to 54 Nm |
Valve Material | Cartridge only |
Pressure Setting | 1769 psi |
Recommend Filtration Level | 18/16/13 microns |
Cracking Pressure [Min] | 500 psi |
Weight | 0.48 LB |
