
- Solenoid Valve
- 4-Way, 2-Position, Spool Valve Type
- Cartridge Only Port Type
- Direct Acting Actuation
- Spool
description
- Four-way, two-position, direct-acting, spool-type, screw-in cartridge solenoid valve. In the de-energized position, port 3 is open to port 4 and port 2 is open to port 1. In the energized position all ports are blocked.
caution
- Steel housings must be used for operating pressures above 3,000 psi
No. of Valve Ports | 4 |
Filter Option | None |
Housing Material | Aluminum |
Coil Series | N/A |
Seal Kit Viton | 566080 |
Bi-Directional (2-Way Valves) | No |
Dash Size | -10 |
Watt Rating | 23 W |
Manual Override | Cable Type Override |
Port Type | Cartridge Only |
Pressure [Max] | 3000 psi |
Recommend Filtration Level | 18/16/13 microns |
Seal Kit Buna | 889625 |
No. of Housing Ports | 4 |
Size Designation | 10 |
Connector Type | Yazaki X-Type 2P Male, On Wire Leads |
Valve Material | Cartridge only |
Model No. | SV3-10-4-0-00 |
Temperature Range [Min] | -40 °F |
Cavity | C-10-4 |
Housing No. | N/A |
Series | J Series |
Valve Type | 4-Way, 2-Position, Spool |
Poppet/Spool | Spool |
Actuation | Direct Acting |
Valve Voltage Rating | No Coil |
Valve Torque into Cavity | 47 to 54 Nm |
Cartridge Valve Series | SV3-10-4 |
Installation | Screw-in Cartridge |
Temperature Range [Max] | 248 °F |
Seal Material | Buna-N |
Flow [Max] | 6 gal/min |
Operation | Solenoid Operated |
Weight | 1.0 LB |
