
- Pressure Control Valve
- Pressure Sequence Valve Type
- PSV10-10 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Port Size | Cartridge Only |
Seal Material | Buna-N |
Operating Pressure [Max] | 3046 psi |
Series | PSV10-10 |
Housing Material | Cartridge Only |
Sequence Pressure [Min] | 400 psi |
No. of Valve Ports | 4 |
Cavity | C-10-4 |
Style | Spool |
Manufacturer Part No. | PSV10-10-S-0-24 |
Valve Material | Cartridge only |
Recommend Filtration Level | 18/16/13 microns |
Pressure Setting | 1400 psi |
Port Type | Cartridge Only |
Flow [Max] | 6 gal/min |
Seal Kit Buna | 889625 |
No. of Housing Ports | 4 |
Sequence Pressure [Max] | 2400 psi |
Model No. | PSV10-10-S-0-24/ |
Pressure [Max] | 3046 psi |
Temperature Range [Min] | -40 °F |
Pilot Ratio | 100:1 |
Operation | Direct Acting |
Temperature Range [Max] | 248 °F |
Adjustment Type | Screw |
Installation | Screw-in Cartridge |
Operating Pressure [Min] | 406 psi |
Valve Torque into Cavity | 47 to 54 Nm |
Type | Pressure Sequence Valve |
Seal Kit Viton | 566080 |
Weight | 0.6 LB |
