
- Pressure Control Valve
- Pressure Sequence Valve Type
- PSV8-10 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
caution
- Steel housings must be used for operating pressures above 3,000 psi
Cavity | C-10-4 |
Manufacturer Part No. | PSV8-10-S-0-24 |
Housing Material | Aluminum |
Installation | Screw-in Cartridge |
Operating Pressure [Min] | 406 psi |
Port Size | Cartridge Only |
Port Type | Cartridge Only |
Seal Kit Viton | 566080 |
Adjustment Type | Screw |
Recommend Filtration Level | 18/16/13 microns |
No. of Housing Ports | 4 |
Pressure Setting | 1400 psi |
Sequence Pressure [Min] | 400 psi |
Model No. | PSV8 10 S 0 24 |
Seal Material | Buna-N |
Operating Pressure [Max] | 3046 psi |
Pilot Ratio | 100:1 |
Sequence Pressure [Max] | 2400 psi |
Pressure [Max] | 3046 psi |
Seal Kit Buna | 889625 |
Flow [Max] | 6 gal/min |
Series | PSV8-10 |
Style | Spool |
Pilot/Drain | External Pilot/External Drain |
Operation | Direct Acting, Normally Open |
Type | Pressure Sequence Valve |
Weight | 0.6 LB |
