
- Pressure Control Valve
- Pressure Sequence Valve Type
- PSV1-16 Series
- Cartridge Only Port Size
- Pilot Operated Operation
description
- Both series are spool-type, internally-piloted, externally-drained screw-in cartridge pressure sequence valves. The PSV1-10 is direct acting, while the PSV1-16 is pilot operated.
caution
- This product is labeled extremely flammable
- Do not apply while equipment is energized
Sequence Pressure [Max] | 6000 psi |
Model No. | PSV1-16-S-0-60/ |
Pilot/Drain | Internal Pilot/External Drain |
Operation | Pilot Operated |
Seal Kit Buna | 565811 |
Body Type | 8 |
Seal Kit Viton | 889610 |
Adjustment Type | Screw |
Series | PSV1-16 |
Cavity | C-16-3 |
Pressure [Max] | 5000 psi |
Sequence Pressure [Min] | 1000 psi |
Manufacturer Part No. | PSV1-16-S-0-60 |
Operating Pressure [Max] | 6000 psi |
Flow [Max] | 25 gal/min |
Operating Pressure [Min] | 1000 psi |
Pressure Setting | 3500 psi |
Port Size | Cartridge Only |
Housing Material | Cartridge Only |
Seal Material | Buna-N |
Type | Pressure Sequence Valve |
Weight | 0.53 LB |
