
- Pressure Control Valve
- Pressure Relief Valve Type
- RV3-10 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
Manufacturer Part No. | RV3-10-I-0-36/ |
Pilot Ratio | 100:1 |
Cavity | C-10-2 |
Style | Poppet |
Series | RV3-10 |
Port Type | Cartridge Only |
Leakage | 0.25 cc/min |
Installation | Screw-in Cartridge |
Operating Pressure [Max] | 3626 psi |
Port Size | Cartridge Only |
Cracking Pressure [Min] | 600 psi |
Seal Kit Viton | 566086 |
Seal Material | Buna-N |
Pressure [Max] | 3626 psi |
Temperature Range [Min] | -40 °F |
Operation | Direct Acting |
Housing Material | Cartridge Only |
Operating Pressure [Min] | 595 psi |
Adjustment Type | Internal |
Body Type | 10 |
Model No. | RV3-10-I-0-36/ |
Pressure Setting | 2110 psi |
Cracking Pressure [Max] | 3600 psi |
Type | Pressure Relief Valve |
Recommend Filtration Level | 18/16/13 microns |
Temperature Range [Max] | 248 °F |
Cage Seals | Single Backup Ring |
Valve Material | Cartridge only |
Flow [Max] | 20 gal/min |
No. of Housing Ports | 2 |
No. of Valve Ports | 2 |
Seal Kit Buna | 565803 |
Weight | 0.48 LB |
