
- RV1-10 Series Relief Valve
- Direct Acting
- C-10-2 Cavity
- Buna-N Seals
- Screw Adjustment
description
- Series RV1 is a direct-operated poppet valve suitable for continuous-duty with reliable fast response.
caution
- Tooth clutches are normally engaged when stationary
Seal Kit Viton | 566086 |
Housing Material | Cartridge Only |
Manufacturer Part No. | RV1-10-S-0-9 |
Model No. | RV1-10-S-0-9 |
Port Size | Cartridge Only |
Operating Pressure [Max] | 900 psi |
Type | Relief Valve |
Pressure Setting | 500 psi |
Cavity | C-10-2 |
Adjustment Type | Screw |
Cracking Pressure [Max] | 900 psi |
Seal Kit Buna | 565803 |
Operating Pressure [Min] | 100 psi |
Body Type | 1 |
Flow [Max] | 8 gal/min |
Cracking Pressure [Min] | 100 psi |
Series | RV1-10 |
Seal Material | Buna-N |
Pressure [Max] | 3000 psi |
Operation | Direct Acting |
Weight | 0.48 LB |
