
- Pressure Control Valve
- Pressure Sequence Valve Type
- PSV1-16 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
Seal Material | Buna-N |
Pressure Setting | 1769 psi |
Adjustment Type | Cap |
Operating Pressure [Max] | 5076 psi |
No. of Valve Ports | 3 |
Temperature Range [Max] | 248 °F |
Flow [Max] | 25 gal/min |
Series | PSV1-16 |
Housing Material | Cartridge Only |
Valve Material | Cartridge only |
Seal Kit Buna | 565811 |
Pilot/Drain | Internal Pilot/External Drain |
Operation | Pilot Operated |
Temperature Range [Min] | -40 °F |
Pressure [Max] | 5076 psi |
Port Type | Cartridge Only |
Recommend Filtration Level | 18/16/13 microns |
Style | Spool |
Operating Pressure [Min] | 493 psi |
No. of Housing Ports | 3 |
Manufacturer Part No. | PSV1-16-C-0-30/ |
Sequence Pressure [Max] | 3000 psi |
Type | Pressure Sequence Valve |
Port Size | Cartridge Only |
Cavity | C-16-3 |
Sequence Pressure [Min] | 500 psi |
Seal Kit Viton | 889610 |
Installation | Screw-in Cartridge |
Pilot Ratio | 100:1 |
Model No. | PSV1-16-C-0-30/ |
Body Type | 8 |
Weight | 0.53 LB |
