
- Flow Control Valve
- Flow Control Type
- MRV2-16 Series
- 0 gal/min Minimum Flow
- 20 gal/min Maximum Flow
Adjustment Type | Lever |
Type | Flow Control |
Series | MRV2-16 |
Port Type | Cartridge Only |
Flow [Max] | 20 gal/min |
Model No. | MRV2-16-L-0-20 |
Flow [Min] | 0 gal/min |
Weight | 0.0 LB |
